Zoro Homepage

JPR 24VDC ISO 1CO M12

  • Mfr # 8771430000

  • Zoro # G114633719


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Plug-in, Socket
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8771430000
Zoro #
G114633719
UPC #
-
Country of Origin
Poland

Details

Item
Relay
Electrical Connection
Plug-in, Socket
Coil Voltage
24V DC

Description

JACKPAC, Relay module, Number of contacts: 1, CO contact AgSnO, Rated control voltage: 24 V DC ±20 %, Continuous current: 2 A, M12 plug/socket, A-coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.