KLIPPON STB 1 SS E
Mfr # 1058810000
Zoro # G914738737
product price:Â $786.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4.724 inch
Nominal Height
4.724 inch
Nominal Depth
3.15 inch
Color
silver
Finish
Electropolished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1058810000
Zoro #
G914738737
UPC #
-
Country of Origin
Poland
Dimensions
Nominal Width
4.724 inch
Nominal Height
4.724 inch
Nominal Depth
3.15 inch
Details
Color
silver
Finish
Electropolished
Description
Klippon STB Small Terminal Box, Empty enclosure, stainless steel enclosure, Height: 120 mm, Width: 120 mm, Depth: 80 mm, Material: Stainless steel 1.4404 316L, electropolished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.