KTB MH 303020 S4E1

  • Mfr # 1194760000

  • Zoro # G614738730


product price:  $2,059.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12.047 inch
Nominal Height
12.047 inch
Nominal Depth
7.874 inch
Color
silver
Finish
Electropolished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1194760000
Zoro #
G614738730
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
12.047 inch
Nominal Height
12.047 inch
Nominal Depth
7.874 inch

Details

Color
silver
Finish
Electropolished

Description

Klippon TB MH Terminal Box - Multi Hinge, Empty enclosure, stainless steel enclosure, Height: 306 mm, Width: 306 mm, Depth: 200 mm, Gland plates: Bottom, Material: Stainless steel 1.4404 316L, electropolished, silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.