Zoro Homepage

Miniature Fuse, 0.25 A, Direct Mounting 64 V, 5PK

  • Mfr # 1278860000

  • Zoro # G614658137


product price: $266.99
/pk 5, $53.40/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
64 V DC
Amps
0.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1278860000
Zoro #
G614658137
UPC #
-
Country of Origin
Indonesia

Details

DC Voltage Rating
64 V DC
Amps
0.25 A

Description

Miniature fuse, 0.25 A, Direct mounting 64 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.