Zoro Homepage

RCIKITZ 24VDC 2CO LD/FG, 10PK

  • Mfr # 1218390000

  • Zoro # G314633670


product price: $708.99
/pk 10, $70.90/ea
Free Shipping & Returns

Key Features

Electrical Connection
Tension Clamp Connection
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218390000
Zoro #
G314633670
UPC #
-
Country of Origin
Romania

Details

Item
General Purpose Relay
Electrical Connection
Tension Clamp Connection
Coil Voltage
24V DC

Description

RIDERSERIES FG, Relay module with positively driven contacts, Number of contacts: 2, CO contacts forcibily guided EN 61810-3 type B AgCuNi, Rated control voltage: 24 V DC ±10 %, Continuous current: 6 A, Tension-clamp connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.