Zoro Homepage

RCM570024, 10PK

  • Mfr # 8690200000

  • Zoro # G514633159


product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Electrical Connection
Plug-in
Coil Voltage
24V DC
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8690200000
Zoro #
G514633159
UPC #
-
Country of Origin
Austria

Details

Item
Relay
Electrical Connection
Plug-in
Coil Voltage
24V DC
Contact Form
4 C/O

Description

RIDERSERIES RCM, Relay, Number of contacts: 4, CO contact AgNi, Rated control voltage: 24 V DC, Continuous current: 6 A, Plug-in connection, Test button available: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.