Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weidmuller Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) 1013780000

Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1013780000
  • Zoro # G205797955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013780000
Zoro #
G205797955
UPC #
-
Country of Origin
Germany

Dimensions

Depth (inches)
1.091 inch
Width (inches)
2.2 inch
VPE length
35 mm
VPE width
135 mm
Height (inches)
0.559 inch
VPE height
350 mm
Stripping length
10 mm

Details

Number of Poles
11
Approvals
CSA, cURus, EAC
Conductor outlet direction
180°
Rated voltage (Use group D / CSA)
300 V
Wire cross-section, AWG, min.
AWG 26
Number of Rows
1
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.0 mm
Rated current (Use group B / UL 1059)
18.5 A
Clamping range, min.
0.13 mm²
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Rated current, min. number of poles (Tu=40°C)
21 A
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
GWFI
960 °C
Insulation strength
≥108 Ω
Touch-safe protection acc. to DIN VDE 0470
IP 20
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.25 mm²
UL 94 flammability rating
V-0
Contact material
CuSn
Rated voltage (Use group B / UL 1059)
300 V
Short-time withstand current resistance
3 x 1s with 120 A
Rated voltage for surge voltage class / pollution degree III/2
320 V
Pin series quantity
1
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Rated current, max. number of poles (Tu=20°C)
19 A
Wire connection method
PUSH IN, Tension-clamp connection
Colour
orange
Insulating material group
IIIa
Rated voltage for surge voltage class / pollution degree III/3
250 V
Pulling force/pole, max.
5.5 N
Rated current (Use group D / CSA)
10 A
Flexible, max. H05(07) V-K
2.5 mm²
Wire connection cross section AWG, min.
AWG 26
Plugging force/pole, max.
7 N
Solid, min. H05(07) V-U
0.2 mm²
Insulating material
PBT
Max. clamping range
3.31 mm²
Clamping range, max.
3.31 mm²
Volume resistance
≤2mΩ
Rated current, min. number of poles (Tu=20°C)
24 A
L1 in inches
2 inch
Certificate No. (CSA)
200039-1121690
Institute (cURus)
cURus
Colour of operational elements
black
Wire cross-section, AWG, max.
AWG 12
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Plugging cycles
25
Wire connection cross section AWG, max.
AWG 12
tested acc. to standard
IEC 60664-1, IEC 61984
UL File Number Search
E60693
Rated voltage (Use group D / UL 1059)
300 V
Institute (CSA)
CSA
Temperature range, installation, max.
100 °C
Flexible, min. H05(07) V-K
0.2 mm²
Rated voltage for surge voltage class / pollution degree II/2
400 V
Temperature range, installation, min.
-30 °C
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Solid, max. H05(07) V-U
2.5 mm²
Rated current, max. number of poles (Tu=40°C)
16.5 A
Screwdriver blade standard
DIN 5264
Comparative Tracking Index (CTI)
≥200
Colour chart (similar)
RAL 2000
Type of connection
Field connection
Material of operational elements
PBT
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Rated voltage (Use group B / CSA)
300 V
Max. relative humidity during storage
80 %
Rated current (Use group D / UL 1059)
10 A
Screwdriver blade
0.6 x 3.5
Storage temperature, max.
55 °C
Contact surface
tinned
Certificate No. (cURus)
E60693
Storage temperature, min.
-25 °C
Operating temperature, min.
-50 °C
Rated cross-section
2.5 mm²
Pitch in inches (P)
0.2 inch
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
w. wire end ferrule, DIN 46228 pt 1, min.
0.25 mm²
Operating temperature, max.
100 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.