Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weidmuller Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) 1014420000

Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1014420000
  • Zoro # G105797925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014420000
Zoro #
G105797925
UPC #
-
Country of Origin
Germany

Dimensions

VPE width
135 mm
Height (inches)
0.563 inch
Depth (inches)
1.165 inch
Width (inches)
1.587 inch
Stripping length
10 mm
VPE height
350 mm
VPE length
35 mm

Details

Number of Poles
6
GWFI
960 °C
Rated voltage for surge voltage class / pollution degree III/3
250 V
Rated current (Use group B / UL 1059)
18.5 A
Rated current (Use group D / UL 1059)
10 A
Insulating material group
IIIa
Approvals
CSA, cURus, EAC
Plugging cycles
25
Flexible, min. H05(07) V-K
0.2 mm²
Volume resistance
≤2mΩ
Pulling force/pole, max.
5.5 N
Temperature range, installation, max.
100 °C
Screwdriver blade
0.6 x 3.5
Max. clamping range
3.31 mm²
Touch-safe protection acc. to DIN VDE 0470
IP 20
Colour chart (similar)
RAL 2000
Storage temperature, max.
55 °C
Conductor outlet direction
180°
Wire cross-section, AWG, min.
AWG 26
Rated current (Use group D / CSA)
10 A
Colour of operational elements
black
Rated current, max. number of poles (Tu=20°C)
19 A
Temperature range, installation, min.
-30 °C
Wire connection cross section AWG, max.
AWG 12
Wire cross-section, AWG, max.
AWG 12
Screwdriver blade standard
DIN 5264
Wire connection method
PUSH IN, Tension-clamp connection
Pitch in inches (P)
0.2 inch
Solid, min. H05(07) V-U
0.2 mm²
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Plugging force/pole, max.
7 N
Type of connection
Field connection
Certificate No. (CSA)
200039-1121690
Insulating material
PBT
Rated voltage (Use group D / CSA)
300 V
w. wire end ferrule, DIN 46228 pt 1, min.
0.25 mm²
Rated voltage for surge voltage class / pollution degree II/2
400 V
Institute (CSA)
CSA
Rated current, min. number of poles (Tu=40°C)
21 A
Clamping range, min.
0.13 mm²
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Number of Rows
1
Short-time withstand current resistance
3 x 1s with 120 A
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Contact surface
tinned
Rated current, max. number of poles (Tu=40°C)
16.5 A
Storage temperature, min.
-25 °C
Contact material
CuSn
Rated voltage (Use group B / UL 1059)
300 V
Rated voltage for surge voltage class / pollution degree III/2
320 V
Operating temperature, min.
-50 °C
Max. relative humidity during storage
80 %
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Operating temperature, max.
100 °C
Material of operational elements
PBT
Rated cross-section
2.5 mm²
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.0 mm
Pin series quantity
1
UL File Number Search
E60693
Insulation strength
≥108 Ω
Rated current, min. number of poles (Tu=20°C)
24 A
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.25 mm²
tested acc. to standard
IEC 60664-1, IEC 61984
Certificate No. (cURus)
E60693
UL 94 flammability rating
V-0
Institute (cURus)
cURus
Clamping range, max.
3.31 mm²
Colour
orange
Rated voltage (Use group D / UL 1059)
300 V
L1 in inches
1 inch
Wire connection cross section AWG, min.
AWG 26
Comparative Tracking Index (CTI)
≥200
Rated voltage (Use group B / CSA)
300 V
Solid, max. H05(07) V-U
2.5 mm²
Flexible, max. H05(07) V-K
2.5 mm²
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.