Zoro Homepage
This item is Discontinued.
Weidmuller Test Disconnect Terminal Block Clamp 3 Poles 20A 1989850000

Test Disconnect Terminal Block Clamp 3 Poles 20A (Discontinued)

  • Mfr # 1989850000
  • Zoro # G105798045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1989850000
Zoro #
G105798045
UPC #
-
Country of Origin
Germany

Dimensions

Voltage size C (CSA)
300 V
Current size B (CSA)
20 A
Current size D (cURus)
5A
Voltage size D (cURus)
600 V
Height (inches)
3.327 inch
Conductor size Field wiring min. (cURus)
28 AWG
Blade Size
0.6 x 3.5 mm
Stripping length
10 mm
Voltage size B (CSA)
300 V
Depth (inches)
1.482 inch
Current size C (cURus)
20 A
Depth including DIN rail
38.4 mm
Conductor size Factory wiring max. (cURus)
12 AWG
Voltage size C (cURus)
300 V
Conductor size Field wiring max. (cURus)
12 AWG
Current size D (CSA)
5A
Current size C (CSA)
20 A
Voltage size D (CSA)
600 V
Current size B (cURus)
20 A
Conductor size Factory wiring min. (cURus)
28 AWG
Voltage size B (cURus)
300 V
Width (inches)
0.201 inch

Details

Standards
IEC 60947-7-1
Material
Wemid
Clamping range, min.
0.14 mm²
Connection cross-section, stranded, min.
0.5 mm²
Certificate No. (IECEX)
IECEXTUR16.0045U
Number of potentials per tier
1
Wire connection cross section AWG, min.
AWG 28
Number of potentials
1
Colour of operational elements
orange
PE function
No
Max. voltage (ATEX)
400 V
Storage temperature
10°C...40°C
PE connection
No
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/1, max.
2.5 mm²
Pollution severity
3
Current (ATEX)
20 A
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/4, max.
2.5 mm²
Wire connection cross-section, finely stranded, min.
0.5 mm²
Wire cross section max. (CSA)
12 AWG
Type of mounting
TS 35
Wire cross section min. (CSA)
28 AWG
Rated current
20 A
Number of connections
3
Cross-disconnect
without
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/4, min.
0.5 mm²
Certificate No. (ATEX)
TUEV16ATEX7939U
Installation advice
Rail
UL File Number Search
E60693
Certificate No. (cURus)
E60693
Continuous operating temp., min.
-60 °C
Integral test socket
Yes
Connection direction
top
Rated cross-section
2.5 mm²
Type of connection
PUSH IN
Surge voltage category
III
End cover plate required
Yes
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/1, min.
0.5 mm²
Wire connection cross-section, solid core, min.
0.5 mm²
Power loss in accordance with IEC 60947-7-x
0.77 W
Slitting
Pivoting
Wire connection cross section AWG, max.
AWG 12
Approvals
CE, CSA, cURus, DNV GL, EAC, IECEXTUR, TUEVNATEX
Certificate No. (CSA)
200039-70089609
Colour
orange
Twin wire-end ferrules, max.
0.75 mm²
Open sides
right
Rated impulse withstand voltage
6 kV
Current (IECEX)
20 A
Number of Levels
1
Volume resistance according to IEC 60947-7-x
1.33 mΩ
Continuous operating temp., max.
130 °C
Wire cross section max. (IECEX)
2.5 mm²
Number of clamping points per level
3
Clamping range, max.
2.5 mm²
Twin wire-end ferrules, min.
0.5 mm²
Connection cross-section, stranded, max.
2.5 mm²
Rail
TS 35
Wire cross section max. (ATEX)
2.5 mm²
Max. voltage (IECEX)
400 V
Current at maximum wires
20 A
Gauge to IEC 60947-1
A3
Wire connection cross section, finely stranded, max.
2.5 mm²
Storage temperature, min.
10 °C
Rated voltage
500 V
UL 94 flammability rating
V-0
Type of fixing
Snap-on
Storage temperature, max.
40 °C
Wire connection cross-section, solid core, max.
2.5 mm²
Marking EN 60079-7
Ex ec II C Gc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.