Zoro Homepage

TRS 24-230VUC 1NO HC, 10PK

  • Mfr # 1479790000

  • Zoro # G414633662


product price: $552.99
/pk 10, $55.30/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
1 NO
Contact Rating (AC)
31.0 mA @ 24 V AC, 7.3 mA @ 230 V AC
Contact Rating (DC)
44.5 mA @ 24 V DC, 3.5 mA @ 230 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479790000
Zoro #
G414633662
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
1 NO
Contact Rating (AC)
31.0 mA @ 24 V AC, 7.3 mA @ 230 V AC
Contact Rating (DC)
44.5 mA @ 24 V DC, 3.5 mA @ 230 V DC

Description

TERMSERIES, Relay module, Number of contacts: 1, NO contact AgSnO, Rated control voltage: 24230 V UC ±10 %, Continuous current: 16 A, Screw connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.