Zoro Homepage

TRZ 24VDC 1CO, 10PK

  • Mfr # 1122880000

  • Zoro # G714633676


product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122880000
Zoro #
G714633676
UPC #
-
Country of Origin
China

Details

Item
Relay
Coil Voltage
24V DC

Description

TERMSERIES, Relay module, Number of contacts: 1, CO contact AgNi, Rated control voltage: 24 V DC ±20 %, Continuous current: 6 A, Tension-clamp connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.