by Conair Textured Finish Digital Glass Bodyweight Scale in Mint Green

  • Mfr # WW333MG

  • Zoro # G621738211


product price:  $32.49
/ea

Key Features

Housing Material
Glass
Overall Length
12.6 in
Color
Mint Green
Overall Height
0.7 in
Overall Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW333MG
Zoro #
G621738211
UPC #
074108396969
Country of Origin
China

Dimensions

Overall Length
12.6 in
Overall Height
0.7 in
Overall Width
12.5 in

Details

Housing Material
Glass
Color
Mint Green
Item
Bodyweight Scale

Description

Add this Weight Watchers by Conair digital body weight scale to your bathroom to help you continue on your health journey! Its decorative sandblasted stripe design is paired with functional features like a large, easy-to-read LCD display and 400 lb. capacity. Finished with a sleek rounded edge and thin construction. Bottom corner grips keep scale in place for ease of use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.