by Conair Textured Finish Digital Glass Bodyweight Scale in Rose

  • Mfr # WW333RG

  • Zoro # G921738607


product price:  $35.75
/ea

Key Features

Color
Rose
Overall Height
0.7 in
Overall Length
12.6 in
Housing Material
Glass
Overall Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW333RG
Zoro #
G921738607
UPC #
074108393500
Country of Origin
China

Dimensions

Overall Height
0.7 in
Overall Length
12.6 in
Overall Width
12.5 in

Details

Color
Rose
Housing Material
Glass
Item
Bodyweight Scale

Description

Add this Weight Watchers by Conair digital body weight scale to your bathroom to help you continue on your health journey! Its decorative sandblasted stripe design is paired with functional features like a large, easy-to-read LCD display and 400 lb. capacity. Finished with a sleek rounded edge and thin construction. Bottom corner grips keep scale in place for ease of use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.