Zoro Homepage

Condensate Neutralizer Kit

  • Mfr # 383-500-631

  • Zoro # G2491651


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ultra Series 4 Boilers
Includes
(2) Barb Fitting 1/2 NPT x 1/2" O.D.; (1) Plug 1/2 NPT
Features
12 1/2 in Height, 4 in dia, 1/2 in NPT x 1/2 in Barb, 1/2 in plug
Compatible Product Type
Boilers
Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383-500-631
Zoro #
G2491651
UPC #
672619180338
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Container Length
12.5 in
Container Width
4 in

Details

Item
Condensate Neutralizer Kit
For Use With
Ultra Series 4 Boilers
Includes
(2) Barb Fitting 1/2 NPT x 1/2" O.D.; (1) Plug 1/2 NPT
Features
12 1/2 in Height, 4 in dia, 1/2 in NPT x 1/2 in Barb, 1/2 in plug
Compatible Product Type
Boilers
Connection Gender
Female
For Appliance Cooling Power
525,000 BtuH
Connection Type
NPT

Description

Condensate Neutralizer, Connection Size 1/2 in, Connection Type NPT, Container Length 12.5 in, Container Width 4 in, Features 12 1/2 in Height, 4 in dia, 1/2 in NPT x 1/2 in Barb, 1/2 in plug, Includes (2) Barb Fittings, For Appliance Cooling Power 525,000 BtuH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.