Zoro Homepage

Gas Valve/Venturi Kit, 24V, 1/2" Inlet Size

  • Mfr # 383-500-030

  • Zoro # G8925128


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V
Inlet Size
1/2"
Outlet Size
1/2"
Includes
Gas Valve, Venturi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383-500-030
Zoro #
G8925128
UPC #
00694776860403
Country of Origin
Czechia

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Coil Volts
24V
Item
Gas Valve/Venturi Kit
Includes
Gas Valve, Venturi

Description

Gas Valve, 24V, 1/2 In., 383-500-030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.