
Pressure/Temp Gauge, 60, 2-1/2" Dial, 1/4"
Mfr # 510-218-099
Zoro # G8925861
product price: $47.25
/eaKey Features
Display Pressure - Minimum
0 psi
Display Pressure - Maximum
60 psi
Pressure Units Measured
psi
Operating Temperature - Maximum
250 Degrees F
Compatible Brand
Weil-McLain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510-218-099
Zoro #
G8925861
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/4 in
Diameter
2 1/2 in
Details
Item
High Side Gauge
Display Pressure - Minimum
0 psi
Display Pressure - Maximum
60 psi
Pressure Units Measured
psi
Operating Temperature - Maximum
250 Degrees F
Compatible Brand
Weil-McLain
Connection Type
NPT
Temperature Units Measured
Degrees F
Compatible Manufacturer Model Number
GV-5
Gauge Type
High Side Gauge
Operating Temperature - Minimum
70 Degrees F
Compatible Series
GV-Series 2
Description
High Side Gauge, Diameter 2 1/2 in, Connection Size 1/4 in, Gauge Type High Side Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.