
1-1/2" Angled Sash Brush, Bristle, 2-1/4" Trim Len, Blue Foam Handle
Mfr # 40041
Zoro # G100715900
product price: $11.55
/eaSold in multiples of 12 for $138.60
Key Features
Brush Size
2 1/4"
Bristle Material
China Bristle
Brush Length
10.45 in
Trim Length
2-1/4 in
Application
Facility Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40041
Zoro #
G100715900
UPC #
12382400415
Country of Origin
United States
Dimensions
Brush Size
2 1/4"
Brush Thickness
0.65 in
Brush Length
10.45 in
Trim Length
2-1/4 in
Brush Width
1.75 in
Details
Brush Style
Angled Sash Brush
Bristle Material
China Bristle
Application
Facility Maintenance
Description
7/16 in brush thickness. 2-1/4 in trim length. Blue Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, etc. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.