Zoro Homepage

1-1/2" Chip & Oil Brush Black Bristle 1-5/8" Trim L Plastic Handle

  • Mfr # 40162

  • Zoro # G3607795


product price: $1.19
/ea
Sold in multiples of 30 for $35.70

Key Features

Brush Type
Chip and Oil Brush
Bristle Firmness
Soft
Bristle Color
Black
Brush Length
1 5/8 in
Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40162
Zoro #
G3607795
UPC #
123824016276
Country of Origin
Indonesia

Dimensions

Brush Length
1 5/8 in
Handle Length
6 in
Brush Width
1 1/2 in
Bristle Length
1 3/4 in
Trim Length
1 3/4 in
Overall Length
8 1/2 in
Head Width
1 1/2 in

Details

Brush Type
Chip and Oil Brush
Bristle Firmness
Soft
Bristle Color
Black
Bristle Material
Nylon
Handle Material
Plastic
Item
Chip and Oil Brush
Features
5/16 in Brush Thickness
Acid Resistant
No
Color Coding System
No
Chemical Resistant
No
Temperature Resistant
No
FDA Compliant
No

Description

Chip and Oil Brush, Bristle Firmness Soft, Bristle Material Nylon, Handle Material Plastic, Brush Length 1 5/8 in, Handle Length 6 in, Head Width 1 1/2 in, Bristle Color Black, Overall Length 8 1/2 in, Chemical Resistant No, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.