1-1/2" Circular Flared Crimped Wire End Brush .006" SS Fill
Mfr # 10045
Zoro # G3151639
product price: $21.99
/eaKey Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.006 IN
Max. RPM
20000
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10045
Zoro #
G3151639
UPC #
-
Country of Origin
United States
Dimensions
Wire Dia.
0.006 IN
Details
Item
Crimp End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Stainless Steel
Description
Crimp End Brush, Product Type End Brush, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.