Zoro Homepage

1-1/2" Circular Flared Crimped Wire End Brush .008" SS Fill

  • Mfr # 10046

  • Zoro # G0604521


product price: $20.99
/ea

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.008 IN
Overall Length
2.1000 Inches
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046
Zoro #
G0604521
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.008 IN
Overall Length
2.1000 Inches

Details

Item
Brush, Wire, Sst, 1 1/2 In X.008
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Stainless Steel

Description

Brush, Wire, Sst, 1 1/2 In X.008, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.