1-1/2" Dia Crimped Wire Wheel, .006" Steel Fill, 3/8" Arbor Hole

  • Mfr # 15302

  • Zoro # G100711667


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Max. RPM
20000
Fill Material
Steel
Wire Dia.
0.006 in
Trim Length
7/16 in
Face Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15302
Zoro #
G100711667
UPC #
12382153021
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in
Trim Length
7/16 in
Face Width
1/4 in

Details

Max. RPM
20000
Fill Material
Steel
Material Application
Steel

Description

Weiler 1-1/2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/8" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.