Zoro Homepage

1-1/2" Disposable Chip & Oil Brush, 1-3/4" Trim Len

  • Mfr # 40028

  • Zoro # G200715817


product price: $2.35
/ea
Sold in multiples of 24 for $56.40

Key Features

Brush Style
Chip Brush
Brush Size
1 3/4"
Bristle Material
China Bristle
Brush Length
7.75 in
Application
Facility Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40028
Zoro #
G200715817
UPC #
123824002866
Country of Origin
United States

Dimensions

Brush Size
1 3/4"
Brush Thickness
0.6 in
Brush Length
7.75 in
Trim Length
1-1/2 in
Brush Width
1.75 in

Details

Brush Style
Chip Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Reliable and efficient brush at a value price. Provide lasting, efficient service at minimal cost. 15/16 in thickness. Gray china flagged tip bristle. Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.