Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Flat Sash Brush, Poly/Nylon Fill, 2-1/4" Trim Len

  • Mfr # 40017

  • Zoro # G300715830


product price: $8.89
/ea
Sold in multiples of 12 for $106.68

Key Features

Brush Style
Flat Sash
Brush Size
2 1/4"
Bristle Material
Polystyrene/ Nylon
Brush Thickness
0.55 in
Brush Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40017
Zoro #
G300715830
UPC #
123824001708
Country of Origin
United States

Dimensions

Brush Size
2 1/4"
Brush Thickness
0.55 in
Brush Length
10.2 in
Brush Width
1.5 in
Trim Length
2-1/4 in

Details

Brush Style
Flat Sash
Bristle Material
Polystyrene/ Nylon
Application
Facility Maintenance

Description

7/16 in brush thickness. 2-1/4 in trim length. Red Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, or Other Narrow, Flat Surfaces. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.