Zoro Homepage

1-1/2" Industrial Varnish Brush, Bristle, 2" Trim Len, Blue Sash

  • Mfr # 40101

  • Zoro # G500715838


product price: $4.65
/ea
Sold in multiples of 24 for $111.60

Key Features

Brush Style
Varnish Brush
Brush Size
2"
Bristle Material
China Bristle
Brush Length
9.6 in
Application
Facility Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40101
Zoro #
G500715838
UPC #
12382401016
Country of Origin
United States

Dimensions

Brush Size
2"
Brush Thickness
0.55 in
Brush Length
9.6 in
Trim Length
2 in
Brush Width
1.8 in

Details

Brush Style
Varnish Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Comfortable black plastic handle. 2 in trim length. 7/16 in brush thickness. Heavily-Filled Brush. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.