
1-1/2" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem
Mfr # 26296
Zoro # G300711832
product price: $6.39
/eaSold in multiples of 144 for $920.16
Key Features
Max. RPM
25000
Fill Material
Steel
Overall Length
1-1/2 in
Trim Length
1/2 in
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26296
Zoro #
G300711832
UPC #
12382262969
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Trim Length
1/2 in
Wire Dia.
0.005 in
Height
1.7 in
Width
1.5 in
Details
Max. RPM
25000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel
Description
Weiler 1-1/2" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.