
1-1/2" Power Tube Brush .008" Steel Wire Fill 1" Brush Length
Mfr # 21203
Zoro # G3577248
product price:Â $6.69
/ea
Sold in multiples of 10 for $66.90
Key Features
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Brush Length
1 in
Handle Length
2 1/2 in
Bristle Material
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21203
Zoro #
G3577248
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Handle Length
2 1/2 in
Bristle Length
1 in
Overall Length
3 1/2 in
Trim Length
1 in
Brush Dia.
1 1/2 in
Brush Diameter
1.5 in
Details
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Bristle Material
Wire
Handle Material
Wire
Brush Handle Style
Short Handle
Item
Tube and Pipe Brush
Color Coding System
No
Handle Type
Straight
Features
Stainless Steel Stem Wire
Acid Resistant
No
Chemical Resistant
No
Temperature Resistant
No
Handle Style
Straight
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Wire, Handle Material Wire, Brush Diameter 1.5 in, Brush Length 1 in, Handle Length 2 1/2 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Stainless Steel Stem Wire, Overall Length 3 1/2 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.