1-1/2" Power Tube Brush .014" Stainless Steel Fill 2-1/2" Brush Length
Mfr # 21413
Zoro # G0555576
product price:Â $15.99
/ea
Sold in multiples of 10 for $159.90
Key Features
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Brush Length
2 1/2 in
Handle Length
2 1/2 in
Bristle Material
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21413
Zoro #
G0555576
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 1/2 in
Handle Length
2 1/2 in
Bristle Length
1 in
Overall Length
5 1/2 in
Brush Dia.
1 1/2 in
Trim Length
1 in
Brush Diameter
1.5 in
Details
Item
Tube and Pipe Brush
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Bristle Material
Wire
Handle Material
Wire
Brush Handle Style
Short Handle
Chemical Resistant
No
Color Coding System
No
Acid Resistant
No
Features
Four Stem Wires And Double Spiral Straight Wire Fill Material
Handle Type
Straight
Temperature Resistant
No
Handle Style
Straight
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Wire, Handle Material Wire, Brush Diameter 1.5 in, Brush Length 2 1/2 in, Handle Length 2 1/2 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Four Stem Wires And Double Spiral Straight Wire Fill Material, Overall Length 5 1/2 in, Temperature Resistant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.