Zoro Homepage

1-1/2" Varnish Brush, Bristle Fill, 2-1/4" Trim Len, Blue Foam Handle

  • Mfr # 40001

  • Zoro # G500715883


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Brush Size
2 1/4"
Bristle Material
China Bristle
Brush Length
8.8 in
Application
Facility Maintenance
Trim Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G500715883
UPC #
123824000190
Country of Origin
United States

Dimensions

Brush Size
2 1/4"
Brush Thickness
0.65 in
Brush Length
8.8 in
Trim Length
2-1/4 in
Brush Width
1.8 in

Details

Brush Style
Varnish Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Smooth paint flow. 1/2 in thickness. 2-1/4 in trim length. Blue Foam Handle. Comfortable Foam Grip Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.