Zoro Homepage

1-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem

  • Mfr # 17953

  • Zoro # G700711968


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Max. RPM
20000
Application
Manufacturing
Fill Material
Steel
Face Width
1/4 in
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17953
Zoro #
G700711968
UPC #
12382179533
Country of Origin
United States

Dimensions

Face Width
1/4 in
Wire Dia.
0.014 in
Trim Length
3/8 in
Overall Length
1.45 in
Width
1.45 in
Height
1.35 in

Details

Max. RPM
20000
Application
Manufacturing
Fill Material
Steel
Material Application
Steel

Description

Weiler 1-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.