Zoro Homepage

1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO

  • Mfr # 52011

  • Zoro # G100942689


product price: $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Abrasive Material
Aluminum Oxide
For Use With
Die Grinder; Right Angle Die Grinder
Application
Grinding; Tube ID Cleaning, Thread Cleaning and Deburring
Color
Red
Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52011
Zoro #
G100942689
UPC #
12382520113
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Diameter
1-1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
120
For Use With
Die Grinder; Right Angle Die Grinder
Application
Grinding; Tube ID Cleaning, Thread Cleaning and Deburring
Color
Red
Material Application
Steel
Abrasive Type
Coated

Description

Weiler Tiger premium aluminum oxide 1-1/2 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.