
1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO
Mfr # 52010
Zoro # G300942687
product price: $5.79
/eaSold in multiples of 10 for $57.90
Key Features
Flap Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
25,000 RPM
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52010
Zoro #
G300942687
UPC #
12382520106
Country of Origin
United States
Dimensions
Flap Width
1-1/2 in
Length
1.45 in
Height
2.4 in
Overall Diameter
1-1/2 inch
Shank Size
1/4 inch
Details
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
25,000 RPM
Color
Red
Application
Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
For Use With
Die Grinder; Right Angle Die Grinder
Performance Level
High-Performance
Material Application
Steel
Abrasive Type
Coated
Description
Weiler Tiger premium aluminum oxide 1-1/2 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.