Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Circular Flared Crimped Wire End Brush .006" Steel Fill

  • Mfr # 10076

  • Zoro # G3232191


product price: $24.89
/ea

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Wire Dia.
0.006 IN
Max. RPM
20000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10076
Zoro #
G3232191
UPC #
12382100766
Country of Origin
United States

Dimensions

Wire Dia.
0.006 IN

Details

Bristle Type
Crimped
Abrasive Material
Steel
Max. RPM
20000
Primary Material Application
Steel

Description

Weiler 1-1/4" Circular Flared Crimped Wire End Brush features wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. . . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.