Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/4"

  • Mfr # 17535

  • Zoro # G900712246


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Max. RPM
10000
Grit
120
Wire Dia.
0.022 in
Application
Aerospace
Overall Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17535
Zoro #
G900712246
UPC #
12382175351
Country of Origin
United States

Dimensions

Wire Dia.
0.022 in
Overall Length
1.15 in
Trim Length
1/4 in
Face Width
5/16 in
Height
0.4 in
Width
1.2 in

Details

Max. RPM
10000
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Silicon Carbide
Performance Level
High-Performance

Description

Ideal for addressing recesses and internal features. Ideal for delivering a targeted brushing action. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.