1-1/4" Nylox Power Tube Brush, .022/120SC Fill, 2-1/2" Brush Length

  • Mfr # 21304

  • Zoro # G100711766


product price:  $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Overall Length
5-1/2 in
Wire Dia.
0.022 in
Fill Material
Abrasive Nylon
Max. RPM
2000
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21304
Zoro #
G100711766
UPC #
12382213046
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Wire Dia.
0.022 in
Width
1-1/4 in
Height
1-1/4 in

Details

Fill Material
Abrasive Nylon
Max. RPM
2000
Grit
120
Grain Type
Silicon Carbide

Description

Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.