
1-1/4" Nylox Power Tube Brush, .035/180SC Fill, 2-1/2" Brush Length
Mfr # 21305
Zoro # G200711635
product price:Â $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Overall Length
5-1/2 in
Wire Dia.
0.035 in
Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Aerospace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21305
Zoro #
G200711635
UPC #
12382213053
Country of Origin
United States
Dimensions
Overall Length
5-1/2 in
Wire Dia.
0.035 in
Width
1.25 in
Height
1.25 in
Details
Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Aerospace
Grain Type
Silicon Carbide
Grit
180
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.