Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Banded Knot Wire End Brush, .020" Steel Fill

  • Mfr # 11141

  • Zoro # G600711884


product price: $26.95
/ea
Sold in multiples of 10 for $269.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Brush Dia.
1.15 in
Wire Dia.
0.020 in
Overall Length
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11141
Zoro #
G600711884
UPC #
12382111410
Country of Origin
United States

Dimensions

Brush Dia.
1.15 in
Wire Dia.
0.020 in
Overall Length
2.55 in
Height
1.1 in
Bristle Length
3/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
18,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1-1/8" Banded Crimped Wire End Brush features a pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. 1/4" stem diameter for use on die grinder and right angle die grinders. Pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides a very aggressive, controlled brushing action. Used with die grinders, right angle air die grinders. 3-1/4 in height. Pair of Bands Around the Fill to Reduce the Exposed Trim Length and Limit Brush Flaring at Operating speed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.