Zoro Homepage

1-1/8" Knot Wire End Brush, .006" Steel Fill

  • Mfr # 10141

  • Zoro # G900711560


product price: $32.35
/ea
Sold in multiples of 10 for $323.50

Key Features

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine, Die Grinder, Drill, Drill Press, Right Angle Die Grinder, Straight Grinder
Wire Dia.
0.006 IN
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10141
Zoro #
G900711560
UPC #
12382101411
Country of Origin
United States

Dimensions

Wire Dia.
0.006 IN

Details

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine, Die Grinder, Drill, Drill Press, Right Angle Die Grinder, Straight Grinder
Max. RPM
20000
Primary Material Application
Steel, Armored Steel, Cast Iron, Ductile Iron, Tool Steel

Description

Weiler 1-1/8" Knot Wire End Brush features a hollow end, heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, die grinder, drill, drill press, right angle die grinder and straight grinder. Hollow End and Heavy-Duty Brushing Action with Some Flexibility. Ideal for more demanding cleaning applications in recessed areas. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.