Zoro Homepage

1-1/8" Knot Wire End Brush, .0104" Stainless Steel Fill

  • Mfr # 10213

  • Zoro # G100712350


product price: $29.05
/ea
Sold in multiples of 10 for $290.50

Key Features

Bristle Type
Knot
Abrasive Material
Stainless Steel
Brush Dia.
1.2 in
Wire Dia.
0.010 in
Overall Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213
Zoro #
G100712350
UPC #
12382102135
Country of Origin
United States

Dimensions

Brush Dia.
1.2 in
Wire Dia.
0.010 in
Overall Length
2.7 in
Height
1.2 in
Bristle Length
1-1/8 in

Details

Bristle Type
Knot
Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Features a hollow end and heavy-duty brushing action with some flexibility; ideal for more demanding cleaning applications in recessed areas. Hollow end and heavy duty brushing action with some flexibility. Ideal for more demanding cleaning applications in recessed areas. For use with die grinder and right angle air die grinder power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.