Zoro Homepage

1-1/8" Knot Wire End Brush, .0104" Steel Fill

  • Mfr # 10212

  • Zoro # G500712233


product price: $25.29
/ea
Sold in multiples of 10 for $252.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel
Wire Dia.
0.010 IN
Max. RPM
20000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10212
Zoro #
G500712233
UPC #
12382102128
Country of Origin
United States

Dimensions

Wire Dia.
0.010 IN

Details

Bristle Type
Knot Wire
Abrasive Material
Steel
Max. RPM
20000
Primary Material Application
Steel

Description

Weiler 1-1/8" Knot Wire End Brush features a hollow end, heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press, right angle die grinder and straight grinder. Hollow end and heavy duty brushing action with some flexibility. Ideal for more demanding cleaning applications in recessed areas. For use with die grinder and right angle air die grinder power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.