Zoro Homepage

1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem

  • Mfr # 14310

  • Zoro # G900711584


product price: $25.35
/ea
Sold in multiples of 10 for $253.50

Key Features

Max RPM.
13000
Trim Length
3/4 in
Fill Material
Brass
Wire Dia.
0.006 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14310
Zoro #
G900711584
UPC #
12382143107
Country of Origin
United States

Dimensions

Trim Length
3/4 in
Wire Dia.
0.006 in
Overall Length
1-1/2 in
Width
1.55 in
Height
2.7 in

Details

Max RPM.
13000
Fill Material
Brass
Application
Manufacturing
Material Application
Brass

Description

Weiler 1-3/4" Crimped Wire Utility Cup Brush provides very flexible brushing action for light to medium duty, general purpose applications. 1/4" stem for use on CNC/milling/automatic machine, die grinder, drill, drill press, right angle die grinder and straight grinders. Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills. Smaller diameter cup brushes which provide flexible brushing action and consistent performance for more demanding light duty cleaning applications. Featuring a 1/4 in stem for use on air tools. For light to medium duty, general purpose applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.