Zoro Homepage

1-3/4" Polyflex Encapsulated Circular Flared End Brush, .020"

  • Mfr # 35224

  • Zoro # G300712419


product price: $26.59
/ea
Sold in multiples of 2 for $53.18

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
die grinder, drill and right angle air die grinder
Brush Dia.
2-1/4 in
Wire Dia.
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35224
Zoro #
G300712419
UPC #
12382352240
Country of Origin
United States

Dimensions

Brush Dia.
2-1/4 in
Wire Dia.
0.020 in
Overall Length
1.65 in
Height
1.7 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
die grinder, drill and right angle air die grinder
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1-3/4" Polyflex Encapsulated Circular Flared Crimped Wire End Brush features a heat-stabilized black elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 1/4" stem for use on die grinder and right angle air die grinder. Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. For use with die grinder, drill and right angle air die grinder power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.