
1-3/8" Dia Crimped Wire Wheel, .008" Steel Fill, 1/4" Arbor Hole
Mfr # 15141
Zoro # G400711633
product price:Â $7.15
/ea
Sold in multiples of 10 for $71.50
Key Features
Max. RPM
20000
Wire Dia.
0.008 in
Fill Material
Steel
Face Width
1/4 in
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15141
Zoro #
G400711633
UPC #
12382151416
Country of Origin
United States
Dimensions
Wire Dia.
0.008 in
Face Width
1/4 in
Overall Length
1.3 in
Trim Length
3/8 in
Height
0.35 in
Width
1.35 in
Details
Max. RPM
20000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel
Description
Weiler 1-3/8" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/4" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.