1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall
Mfr # 95151
Zoro # G3607941
product price:Â $4.65
/ea
Sold in multiples of 12 for $55.80
Key Features
Brush Type
Scratch Brush
Brush Length
6 1/2 in
Handle Length
4 in
Bristle Material
Aluminum
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95151
Zoro #
G3607941
UPC #
123829515118
Country of Origin
United States
Dimensions
Brush Length
6 1/2 in
Handle Length
4 in
Brush Width
1 5/8 in
Bristle Length
5/8 in
Overall Length
6 1/2 in
Trim Length
5/8 in
Details
Brush Type
Scratch Brush
Bristle Material
Aluminum
Handle Material
Wood
Item
Scratch Brush
Color Coding System
No
Features
6-3/4 in Block Size; 0.008 in Filament Diameter
Handle Type
Curved
Number of Rows
6
Description
Scratch Brush, Bristle Material Aluminum, Number of Rows 6, Brush Length 6 1/2 in, Brush Width 1 5/8 in, Handle Length 4 in, Handle Type Curved, Handle Material Wood, Trim Length 5/8 in, Color Coding System No, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.