
1" Banded Crimped Wire End Brush, .006" Stainless Steel Fill
Mfr # 11114
Zoro # G600711822
product price: $29.85
/eaSold in multiples of 10 for $298.50
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Overall Length
2.6500 Inches
Max. RPM
13000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11114
Zoro #
G600711822
UPC #
12382111144
Country of Origin
United States
Dimensions
Wire Dia.
0.006 in
Overall Length
2.6500 Inches
Details
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
13000
Primary Material Application
Stainless Steel
Description
Weiler 1" Banded Crimped Wire End Brush features a pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. 1/4" stem diameter for use on die grinder and right angle die grinders. A pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. For use with die grinder and right angle air die grinder power tools. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.