Zoro Homepage

1" Banded Nylox End Brush, .035/180SC Crimped Fill

  • Mfr # 11169

  • Zoro # G400712067


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Bristle Length
3/8 IN
Wire Dia.
0.035 IN
Overall Length
1.0500 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11169
Zoro #
G400712067
UPC #
12382111694
Country of Origin
United States

Dimensions

Bristle Length
3/8 IN
Wire Dia.
0.035 IN
Overall Length
1.0500 Inches

Details

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Max. RPM
10000

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. Has a grit size of 18. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.