Zoro Homepage

1" Chip Gray China Bristle, Paint Brush

  • Mfr # 40027

  • Zoro # G3792313


product price: $1.55
/ea
Sold in multiples of 36 for $55.80

Key Features

Brush Style
Chip
Brush Size
1"
Basic Bristle Material
Natural
Bristle Material
Gray China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40027
Zoro #
G3792313
UPC #
123824002798
Country of Origin
China

Dimensions

Brush Size
1"

Details

Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
Gray China

Description

Chip and Oil Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.