Zoro Homepage

1" Circular Flared Crimped Wire End Brush .008" Steel Fill

  • Mfr # 10034

  • Zoro # G3229610


product price: $13.69
/ea

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Wire Dia.
0.008 IN
Max. RPM
25000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034
Zoro #
G3229610
UPC #
12382100346
Country of Origin
United States

Dimensions

Wire Dia.
0.008 IN

Details

Bristle Type
Crimped
Abrasive Material
Steel
Max. RPM
25000
Primary Material Application
Steel

Description

Weiler 1" Circular Flared Crimped Wire End Brush features crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces. 1/4" stem diameter for use on die grinder and right angle die grinders. Crimped wire fill which has been pre-flared to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. For use with die grinder and right angle air die grinder power tools. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.