Zoro Homepage

1" Coated Cup Crimped Wire End Brush, .006" Steel Fill

  • Mfr # 11006

  • Zoro # G000711699


product price: $19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.006 in
Max. RPM
22000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11006
Zoro #
G000711699
UPC #
12382110062
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22000
Primary Material Application
Steel

Description

Weiler 1" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. Knot-type end brush comes with high rpm ratings that provide faster finishing. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.