
1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill
Mfr # 11017
Zoro # G400711893
product price: $26.99
/eaSold in multiples of 10 for $269.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.010 IN
Max. RPM
22000
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11017
Zoro #
G400711893
UPC #
12382110178
Country of Origin
United States
Dimensions
Wire Dia.
0.010 IN
Details
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22000
Primary Material Application
Stainless Steel
Description
Weiler 1" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.