Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Crimped Wire End Brush, .006" Steel Fill

  • Mfr # 10009

  • Zoro # G600711761


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.006 in
Overall Length
2.8500 Inches
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G600711761
UPC #
12382100094
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in
Overall Length
2.8500 Inches

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22000
Primary Material Application
Steel, Armored Steel, Cast Iron, Ductile Iron, Tool Steel

Description

Weiler 1" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.